0
1
2

One-Wrap Strap 25mm X 300mm 25 Units Black

Order Code: ZT3594992S

£16.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.390%
5 - 9£15.734%
10 - 19£15.088%
20 +£14.4212%


Description

The VELCRO® ONE-WRAP® Thin Straps are a low-profile solution for securing wires and streamlining cord organization. These strong and reusable straps come pre-sized, simplifying the management of appliance and electronics wires. The self-engaging Back-to-Back tape design makes them perfect for efficient cable and cord management, ensuring ease of use, adjustability, and reusability. Elevate your wire organization with this reliable and versatile solution.

Features and Benefits
• Easy to apply
• Easily adjustable
• Strong
• Re-usable
• Quick and Easy
• Self engaging
• Contains 25 units

See full description
Specifications for One-Wrap Strap 25mm X 300mm 25 Units Black
  • Product Type
    Hook and Loop Adjustable Strap
  • MFR Part No.
    VEL-OW64502
  • Colour
    Black
  • Strap Length
    200mm
  • Strap Width
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome