Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
Connector Screw HDC HE 24 MS 16A 400V
By Weidmuller
Order Code:
ZT4990461S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/fasteners/machine-screws/connector-screw-hdc-he-24-ms-16a-400v/p/ZT4990461S
Add to quotation
View all Machine Screws
Description
Weidmuller CONNECTOR SCREW HDC HE 24 MS 16A 400V HDC Core Assortment (P201) 1211100000
Specifications
Specifications for Connector Screw HDC HE 24 MS 16A 400V
Height
35.7mm
Depth
34mm
Width
111mm