M2.5x14 TORX Csk Screw A4
0
1
2

M2.5x14 TORX Csk Screw A4

Order Code: ZT3306513SCopy

£0.03each Inc VAT (20%)
£30.00 minimum order value

Minimum order quantity: 1000.

Description

Metric Thread
Material - Stainless Steel A4

Specifications for M2.5x14 TORX Csk Screw A4
  • Leading Standard
    DIN 965
  • Thread Direction
    Right
  • Thread
    Metric Thread
  • Material
    Stainless Steel
  • Thread Size
    M2.5
  • Grade
    A4
  • Driving Features
    TX
  • Length
    14
  • Head Shape
    Countersunk Head
  • k (max.)
    1.5
  • P
    0.45
  • NF
    E25-119-1
  • Diameter
    M2.5
  • DIN
    965
  • Class
    70
  • Socket
    8
  • Material Technical
    A4
  • L
    14mm
  • ISO
    14581
  • dk (max.)
    4.7
  • d-D
    M2.5
  • Thread Length
    18min
  • MFR Part No.
    55303.025.014

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome