Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M2.5x5 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306386S
Copy
£0.03
each
Inc VAT (20%)
£30.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
10-12
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m2-5x5-torx-csk-screw-a4/p/ZT3306386S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Specifications
Technical Information
Specifications for M2.5x5 TORX Csk Screw A4
Head Shape
Countersunk Head
Leading Standard
DIN 965
Thread Size
M2.5
Length
5
Material
Stainless Steel
Thread Direction
Right
Thread
Metric Thread
Driving Features
TX
Grade
A4
ISO
14581
Diameter
M2.5
NF
E25-119-1
P
0.45
Class
70
DIN
965
Socket
8
L
5mm
k (max.)
1.5
d-D
M2.5
Material Technical
A4
dk (max.)
4.7
Thread Length
18min
MFR Part No.
55303.025.005