Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M2.5x5 TORX Rsd Cheese Head Screw A4
By Qualfast
Order Code:
ZT3306117S
Copy
£0.03
each
Inc VAT (20%)
£30.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
10-12
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m2-5x5-torx-rsd-cheese-head-screw-a4/p/ZT3306117S
Add to quotation
View all Machine Screws
Description
Metric
Material - Stainless Steel A4
Specifications
Technical Information
Specifications for M2.5x5 TORX Rsd Cheese Head Screw A4
Thread Direction
Right
Head Shape
Raised Cheese Head
Leading Standard
ISO 14583
Thread Size
M2.5
Thread
Metric
Grade
A4
Driving Features
TX
Length
5
Material
Stainless Steel
Surface Treatment
Plain
Material Technical
A4
dk (max.)
5
Diameter
M2.5
ISO
14583
d-D
M2.5
Socket
8
P
0.45
Class
70
L
5mm
k (max.)
2.1
Thread Length
25min
MFR Part No.
55345.025.005