Specifications for M3x12 Pozi Rsd Cheese Head Screw A4
  • Length
    12
  • Thread
    Metric Thread
  • Driving Features
    Pozidriv
  • Material
    Stainless Steel
  • Leading Standard
    DIN 7985-Z
  • Grade
    A4
  • Thread Size
    M3
  • Thread Direction
    Right
  • Head Shape
    Raised Cheese Head
  • DIN
    7985
  • Class
    70
  • L
    12mm
  • Diameter
    M3
  • ISO
    7045
  • k
    2.4
  • Material Technical
    A4
  • No. Cross Recess
    1
  • P
    0.5
  • d-D
    M3
  • dk (max.)
    6
  • Thread Length
    19min
  • MFR Part No.
    55342.030.012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome