M3x40 TORX Csk Screw A4
0
1
2

M3x40 TORX Csk Screw A4

Order Code: ZT3306614SCopy

£0.10each Inc VAT (20%)
£50.00 minimum order value
QuantityPriceDiscount
1 - 999£0.100%
1000 +£0.0910%

Minimum order quantity: 500.

Description

Metric Thread
Material - Stainless Steel A4

Specifications for M3x40 TORX Csk Screw A4
  • Length
    40
  • Grade
    A4
  • Leading Standard
    DIN 965
  • Driving Features
    TX
  • Thread Direction
    Right
  • Head Shape
    Countersunk Head
  • Thread Size
    M3
  • Thread
    Metric Thread
  • Material
    Stainless Steel
  • ISO
    14581
  • Class
    70
  • k (max.)
    1.65
  • P
    0.5
  • Material Technical
    A4
  • dk (max.)
    5.6
  • DIN
    965
  • Diameter
    M3
  • NF
    E25-119-1
  • L
    40mm
  • d-D
    M3
  • Socket
    10
  • Thread Length
    19min
  • MFR Part No.
    55303.030.040

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome