M4x14 TORX Csk Screw A4
0
1
2

M4x14 TORX Csk Screw A4

Order Code: ZT3306548SCopy

£0.05each Inc VAT (20%)
£25.00 minimum order value
QuantityPriceDiscount
1 - 4999£0.050%
5000 +£0.0420%

Minimum order quantity: 500.

Description

Metric Thread
Material - Stainless Steel A4

Specifications for M4x14 TORX Csk Screw A4
  • Head Shape
    Countersunk Head
  • Driving Features
    TX
  • Grade
    A4
  • Material
    Stainless Steel
  • Thread
    Metric Thread
  • Length
    14
  • Leading Standard
    DIN 965
  • Thread Direction
    Right
  • Thread Size
    M4
  • Socket
    20
  • d-D
    M4
  • NF
    E25-119-1
  • k (max.)
    2.2
  • Diameter
    M4
  • DIN
    965
  • Material Technical
    A4
  • P
    0.7
  • dk (max.)
    7.5
  • Class
    70
  • L
    14mm
  • ISO
    14581
  • Thread Length
    22min
  • MFR Part No.
    55303.040.014

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome