Specifications for M4x40 Pozi Rsd Csk Screw A2
  • Thread
    Metric Thread
  • Thread Size
    M4
  • Grade
    A2
  • Head Shape
    Raised Countersunk Head
  • Driving Features
    Pozidriv
  • Material
    Stainless Steel
  • Thread Direction
    Right
  • Leading Standard
    DIN 966-Z
  • Length
    40
  • No. Cross Recess
    2
  • f
    1
  • DIN
    966
  • Class
    70
  • P
    0.7
  • d-D
    M4
  • Diameter
    M4
  • L
    40mm
  • dk (max.)
    7.5
  • ISO
    7047
  • Material Technical
    A2
  • k (max.)
    2.2
  • NF
    E25-120
  • Thread Length
    22min
  • MFR Part No.
    51322.040.040

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome