Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Machine Screws
M5x20 TORX Csk Screw A4
By Qualfast
Order Code:
ZT3306516S
Copy
£0.08
each
Inc VAT (20%)
£40.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.08
0%
1000 +
£0.07
12.5%
Add to basket
Minimum order quantity: 500.
Get it in
10-12
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/machine-screws/m5x20-torx-csk-screw-a4/p/ZT3306516S
Add to quotation
View all Machine Screws
Description
Metric Thread
Material - Stainless Steel A4
Specifications
Technical Information
Specifications for M5x20 TORX Csk Screw A4
Driving Features
TX
Thread Size
M5
Thread
Metric Thread
Material
Stainless Steel
Head Shape
Countersunk Head
Grade
A4
Leading Standard
DIN 965
Length
20
Thread Direction
Right
DIN
965
ISO
14581
Class
70
k (max.)
2.5
Diameter
M5
dk (max.)
9.2
d-D
M5
Material Technical
A4
NF
E25-119-1
Socket
25
L
20mm
P
0.8
Thread Length
25min
MFR Part No.
55303.050.020