Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
3/8 - 0.40x0.81x0.12 Custom Flat Washer - Case Hardened Steel
By Qualfast
Order Code:
ZT3373427S
£0.14
each
Inc VAT (20%)
£14.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
12-15
working days
Available
GBP
14.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/3-8th-0-40x0-81x0-12-custom-flat-washer-case-hardened-steel/p/ZT3373427S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME ≈B18.21.1 Steel Zinc plated yellow passivated
Tags:
#BulkDiscount
Specifications
Specifications for 3/8 - 0.40x0.81x0.12 Custom Flat Washer - Case Hardened Steel
Hole Diameter
0.41in
Surface Treatment
Zinc Plated Yellow Passivated
Thickness
0.12in
For nom. size
3/8
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome