Flat Repair Washers, Metric, M6


Select
£0.15 Inc VAT (20%)
Up to 6% off


See all variants from £0.15

Description

Also known as Mudguard or Penny Washers, these flat repair washers are ideal for securing loads evenly across fasteners. Manufactured from A2 Stainless Steel, the product is available to purchase in varying diameters, all with an M6 thread size.

Features and Benefits
• Manufactured from A2 stainless steel for durability
• Available in a variety of sizes all with an M6 thread size
• Simple and effective way of spreading loads evenly across fasteners

Typical Applications
• Construction
• DIY
• Engineering

Feature Attributes

Material:
A2 Stainless
Hole Diameter:
6.5 mm
For nom. size:
M6
Surface Treatment:
Plain
Thickness:
1.5 mm
Grade:
A2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome