1. Fasteners/
  2. Washers & O-rings/
  3. Mudwing Repair Washers
Flat Repair Washers, Metric, M8

Flat Repair Washers, Metric, M8


2 Variants From
£0.05

Inc VAT (20%)

See 2 Product Variants
£0.05

Description

Also known as 'Mudguard Washers' or 'Penny Washers', these flat repair washers are manufactured from A2 Stainless Steel and are suited for fasteners with an M8 thread size. Supplied in boxes of 200, the products can be purchased in various specifications.

Features and Benefits
• Resistant to corrosion for overall product longevity
• Manufactured from A2 stainless steel which is highly robust
• Available in a range of specifications all suited for screws with an M8 thread size
• Supplied in boxes of 200 to ensure you always have enough washers to hand

Typical Applications
• Engineering
• DIY
• Construction

See full description

Feature Attributes

Thickness:

1.5 mm

Surface Treatment:

Plain

For nom. size:

M8

Material:

A2 Stainless

Hole Diameter:

8.4 mm

Grade:

A2

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome