Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/4 - 0.313x0.75x0.047 Custom Flat Washer - A2 Stainless Steel
By Qualfast
Order Code:
ZT3373671S
£0.11
each
Inc VAT (20%)
£5.50 minimum order value
Quantity
Price
Discount
1 - 199
£0.11
0%
200 - 999
£0.10
9%
1000 +
£0.09
18%
Add to basket
Minimum order quantity: 50.
Get it in
12-15
working days
Available
GBP
5.50
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/quarter-0-313x0-75x0-047-custom-flat-washer-a2-stainless-steel/p/ZT3373671S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Stainless steel A2 (AISI 304/18-8)
Specifications
Specifications for 1/4 - 0.313x0.75x0.047 Custom Flat Washer - A2 Stainless Steel
Hole Diameter
0.31in
Material
Stainless Steel
For nom. size
1/4
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome