0
1

Finish Pro 18 Pneumatic Nailer & 1 HP Compressor Kit 110V SENPC0964UK1

Order Code: ZT1292395P

£359.99 Inc VAT (20%)


Description

Senco Finish Pro18 Nailer & Compressor Kit allows the user to just plug in and work, containing all you need to get nailing in minutes. Ideal for applications such as trim, beading, upholstery and mouldings. Comes with 1 x SENCO Finish Pro 18Mg 18-Gauge Brad Nailer. It has a lightweight magnesium body that is ultra light, and can drive brads from 15-50mm. Has an oil free design, selective trigger, rear exhaust, and rotating belt hook. Reg. Operating Pressure 4.8-8.3 bar. Air Consumption 2.4 scfm. Air Inlet 1/4in NPT. Weight 1.12kg. 1 x SENCO PC1010 3-litre Compressor 1HP. PC1010 is a compact, ultra-quiet, portable compressor, with a 1HP motor and a 3 litre aluminium tank. Offering portable pneumatic power for a wide-range of applications, including 2nd-fix joinery, upholstery, sheathing, pipe-testing, beading and trim. Voltage 110V. Air Displacement 34 Litres/min. Max Air Pressure 8 bar. Weight 9.1kg. Together with these you also get a 1/4in recoil hose, all necessary air fittings, safety glasses, manuals, and a variety pack of 18 gauge brad nails. All kit contents come with a 1 Year Warranty.

See full description
Specifications for Finish Pro 18 Pneumatic Nailer & 1 HP Compressor Kit 110V SENPC0964UK1
  • MFR Part No.
    PC0964UK1
  • Type
    Pneumatic
  • Power Type
    Pneumatic
  • Applications
    Finish
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome