P-51437 27mm Galvanised Ring Coil Nails - Box 16, 000

Order Code: ZT3300391S

£63.99 Inc VAT (20%)


Description

Smooth firing nails for fast and accurate 2nd fix jobs.

Features and benefits:
-Galvanised for rust protection
-Ring for extra security of the joint
-Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement
-Collated into coil
-For use with Makita AN504 coil air nailer

Suitable applications: Coil, fixing, 2nd Fix, nailing, timber frame, compressed air tools.

See full description
Specifications for P-51437 27mm Galvanised Ring Coil Nails - Box 16, 000
  • Gauge Diameter
    2.1mm
  • Finish
    Galvanised
  • Shank Style
    Ring
  • Overall Length
    27mm
  • Product Type
    Annular Ring Shank Nail
  • MFR Part No.
    P-51437
  • Head Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome