SFW05-C Pneumatic Semi Pro Fine Wire Stapler

Order Code: ZT1292405P

£89.99 Inc VAT (20%)


Description

The Senco SFW05-C Pneumatic Semi Pro Fine Wire Stapler delivers excellent performance for a variety of fine wire stapling applications. With a robust all-metal cylinder and ergonomic design , this tool works all day, every day and won't snag or scuff fabric, giving you increased productivity with less downtime. It drives staples with a crown width of 9.5mm and in lengths from 6mm-16mm. Ideal for upholstery, furniture assembly, cabinets, vinyl, interior trim and beading. Comes with a 1 Year Warranty. Requires a 1/4in tailpiece. Specification: Magazine Capacity: 100Fires: Staples: 6-16mmOperating Pressure : 5.2-6.9 barAir Consumption : 27 l/min.Actuation: Trigger FireDimensions (LxWxH): 229 x 45 x 163mmWeight: 0.9kg

See full description
Specifications for SFW05-C Pneumatic Semi Pro Fine Wire Stapler
  • MFR Part No.
    SFW05-C
  • Type
    Fine Wire Stapler
  • Power Type
    Pneumatic
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome