0
1

250mm (9.8") Dutch Pins

Order Code: ZT3284990S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

The Blue Spot Tools 250mm (9.8") Dutch Pins are manufactured from carbon steel with a hardened pin blade and fully forged pin and bracket for increased durability. Suitable for temporarily holding profiles and wooden battens in place. Pointed end of the shank can be hammered into plaster or cement brick/joints. Curved arm is for securing the batten/profile securely in place by sliding along the shank of the pin.

Manufactured from carbon steel with a hardened pin blade and fully forged pin and bracket for increased durability
Suitable for temporarily holding profiles and wooden battens in place
Fixed bracket position
Pointed end of the shank can be hammered into plaster or cement brick/joints
Curved arm is for securing the batten/profile securely in place by sliding along the shank of the pin
Length: 250mm (9.8")

See full description
Specifications for 250mm (9.8") Dutch Pins
  • Product Type
    Dutch Pins
  • Material
    Carbon Steel