Pozi Compatible Cover Cap White No.6-8 Bag 100 FORPCC0M

Pozi Compatible Cover Cap White No.6-8 Bag 100 FORPCC0M

Order Code: ZT1283162PCopy

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Forgefix Pozi Compatible Screw Cover Caps are specifically designed for use with Pozi Compatible Screws, sizes 6 and 8 gauge or 3.5-4.5mm. The male pozi insert underneath the cap head fits snugly in to the pozi head of the screw. APPLICATION Offers a concealed yet aesthetically pleasing finish where screws would normally be bare to the elements or the eye. Used for many sign and sanitary installations as well as cupboard and carcass assembly. Pozi Cover Cap White No. 6-8 Bag 100

See full description
Specifications for Pozi Compatible Cover Cap White No.6-8 Bag 100 FORPCC0M
  • Colour
    White
  • Type
    Pozi Push On
  • Pack Quantity
    Bag 100
  • Max. Size (No.)
    8
  • Min. Size (No.)
    6
  • Cover Type
    Pozi Push On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome