Sealing Wire, 0.3 And 0.5mm, Pack Of 2, Galvanised

Order Code: ZT2719490S

£159.99 Inc VAT (20%)


Description

Sealing wire, 0.3 and 0.5 mm, pack of 2, galvanised. Supplied = assembled. Product type = seals. For plastic, aluminium and lead seals. Material thickness 0.3 and 0.5 mm on a 1 kg spool, zinc plated.

Specifications for Sealing Wire, 0.3 And 0.5mm, Pack Of 2, Galvanised
  • Pack Quantity
    2
  • Product Type
    Seals
  • Supplied
    Assembled
  • Material
    Zinc Plated
  • Diameter
    0.3mm
    0.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome