4.8 x 50 Hex HD S/drill S/tap Zp DIN 7504K 8.00 A/f (Pack of 1000)

Order Code: ZT4041557S

£12.99 Inc VAT (20%)


Description

• Self-drilling point enables the screws to drill their pilot holes, reducing installation time and removing the need for pre-drilling
• Hexagon head offers a greater surface area for tool engagement, allowing for higher torque application and easier driving
• Bright zinc plating provides a protective layer that resists rust and corrosion, extending the life of the screw
• DIN 7504K standard ensures consistent manufacturing quality and performance for critical applications

See full description
Specifications for 4.8 x 50 Hex HD S/drill S/tap Zp DIN 7504K 8.00 A/f (Pack of 1000)
  • Thread Size
    5.5mm
  • MFR Part No.
    0220T4660050
  • Length
    19mm
  • Surface Treatment
    Zinc Plated
  • Driving Features
    Hexagon
  • System of Measurement
    Metric
  • Head Shape
    Hexagon Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome