TechFast Self-Drilling Stitching Hex Screw & Washer No.1 Tip 6.3 x 22mm Box 100 FORTFHWD6322

Order Code: ZT1283667P

£8.99 Inc VAT (20%)


Description

Forgefix TechFast Self-Drilling Stitching Hex Screws are used to join metal roofing sheet panels together. They are self-drilling up to 2.5mm. The smaller No.1 drill tip can drill through 2 sheets then engage the threads to clamp the sheets together under the head. They have an 8mm Hex head. The screws are fire and corrosion resistant, protected by Elementech corrosion resistant coating, salt spray tested to 1000 hours. Complies with EU Safety, Health and Environmental requirements. They are supplied with 16mm EPDM rubber washers. These Forgefix TechFast Self-Drilling Stitching Hex Screws have the following specification Size 6.3 x 22mm Clamping Thickness 11mm Head Type 8mm Hex Pack Size 100

See full description
Specifications for TechFast Self-Drilling Stitching Hex Screw & Washer No.1 Tip 6.3 x 22mm Box 100 FORTFHWD6322
  • MFR Part No.
    TFHW16SD6322
  • Pack Quantity
    Box 100
  • Size
    6.3 x 22mm
  • Length
    22mm
  • Fixing Type
    Metal Roofing Panels
  • Drill Tip
    No.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome