Pozi Pan Self Tapping Screws Zinc Plated 4 x 38mm Pack of 20

Order Code: ZT4948614S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Securpak Pozi Pan Self Tapping Screws ZP 4 x 38mm Pack 20 Sutiable for tapping its own hole as it is driven into the material.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pozi Pan Self Tapping Screws Zinc Plated 4 x 38mm Pack of 20
  • Finish
    Zinc Plated
  • Diameter
    4mm
  • Length
    38mm
  • Thread Size
    4 x 38mm
  • Head Shape
    Pan
  • Product Type
    Self Tapping Screws
  • Pack Quantity
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome