Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
5/8 Internal Heavy Serrated Lock Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3307289S
£1.43
each
Inc VAT (20%)
£14.30 minimum order value
Quantity
Price
Discount
1 - 19
£1.43
0%
20 - 49
£1.37
4%
50 - 99
£1.32
7.5%
100 - 199
£1.26
12%
200 +
£1.20
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-16
working days
Available
GBP
14.30
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/5-8-internal-heavy-serrated-lock-washer-asme-b18-21-1/p/ZT3307289S
Add to quotation
View all Serrated Lock Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/8 Internal Heavy Serrated Lock Washer Asme B18.21.1
Leading Standard
ASME B18.21.1
Material
Spring Steel
For nom. size
5/8
Hole Diameter
0.64in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome