Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
9/16 External Serrated Lock Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3307084S
£0.15
each
Inc VAT (20%)
£3.75 minimum order value
Quantity
Price
Discount
1 - 99
£0.15
0%
100 - 499
£0.14
6.5%
500 +
£0.13
13.5%
Add to basket
Minimum order quantity: 25.
Get it in
17-21
working days
Available
GBP
3.75
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/9-16-external-serrated-lock-washer-asme-b18-21-1/p/ZT3307084S
Add to quotation
View all Serrated Lock Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 9/16 External Serrated Lock Washer Asme B18.21.1
Material
Steel
Surface Treatment
Plain
Hole Diameter
0.58in
Leading Standard
ASME B18.21.1
For nom. size
9/16