Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
1/2 Internal Heavy Serrated Lock Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3307251S
£0.35
each
Inc VAT (20%)
£8.75 minimum order value
Quantity
Price
Discount
1 - 99
£0.35
0%
100 - 199
£0.34
3%
200 - 499
£0.32
8.5%
500 - 999
£0.31
11.5%
1000 +
£0.29
17%
Add to basket
Minimum order quantity: 25.
Get it in
17-21
working days
Available
GBP
8.75
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/half-internal-heavy-serrated-lock-washer-asme-b18-21-1/p/ZT3307251S
Add to quotation
View all Serrated Lock Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2 Internal Heavy Serrated Lock Washer Asme B18.21.1
Hole Diameter
0.51in
Leading Standard
ASME B18.21.1
For nom. size
1/2
Material
Spring Steel