Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Serrated Lock Washers
No.10 Contersunk External Serrated Lock Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3307037S
£0.09
each
Inc VAT (20%)
£9.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 100.
Get it in
12-15
working days
Available
GBP
9.00
https://www.zoro.co.uk/shop/fasteners/serrated-lock-washers/no-10-contersunk-external-serrated-lock-washer-bzp-asme-b18-21-1/p/ZT3307037S
Add to quotation
View all Serrated Lock Washers
Description
Serrated lock washer external countersunk ASME B18.21.1 Spring steel Zinc plated
Specifications
Specifications for No.10 Contersunk External Serrated Lock Washer - BZP Asme B18.21.1
Material
Spring Steel
Surface Treatment
Zinc Plated
Hole Diameter
0.2in
Leading Standard
ASME B18.21.1
For nom. size
No.10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome