0
1

5/8UNCx3/4x5.1/2 Skt Shoulder Screw (GR-5)

Order Code: ZT3303609S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 5/8UNCx3/4x5.1/2 Skt Shoulder Screw (GR-5)
  • Grade
    5
  • Driver Head Size
    3/8
  • Thread Size
    5/8
  • Overall Diameter
    0.75mm
  • Leading Standard
    ISO 7379
  • Thread
    UNC
  • Surface Treatment
    Plain
  • Length
    5-1/2in
  • Thread Direction
    Right Hnd
  • Head Diameter
    1.0mm
  • Head Depth
    0.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome