Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
5/32" x 1/2" Sellok Pins
Order Code:
ZT3951174S
£0.06
each
Inc VAT (20%)
£1.50 minimum order value
Quantity
Price
Discount
1 - 999
£0.06
0%
1000 +
£0.05
16.5%
Add to basket
Buy Now
Minimum order quantity: 25.
Currently unavailable
Unavailable
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/spring-pins/5-32-inch-x-half-inch-sellok-pins/p/ZT3951174S
Add to quotation
View all Spring Pins
Description
Carbon steel. Self colour.
Specifications
Specifications for 5/32" x 1/2" Sellok Pins
Thread Size
5/32in
Material
Steel
Length
1/2in
Leading Standard
ISO 8752
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome