Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
5x22mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920423S
£0.10
each
Inc VAT (20%)
£50.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.10
0%
1000 +
£0.09
10%
Add to basket
Buy Now
Minimum order quantity: 500.
Get it in
8-11
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/5x22mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920423S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Specifications
Technical Information
Specifications for 5x22mm Slotted Straight Pin Spring-Type Heavy A2
Thread Size
5
Leading Standard
DIN 1481
Length
22mm
Material
Stainless Steel
Thread
Metric
Grade
A2
L
22mm
Diameter
5mm
ISO
8752
d2
3.4
d1
5.4min
a
0.9
NEN
2458
s
1
BS
7060
d1 (max.)
5.6
DIN
1481
D
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome