Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x13mm Security 2-HOLES Cheese Head Tap Screw A2
By Qualfast
Order Code:
ZT3925669S
£0.36
each
Inc VAT (20%)
£36.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x13mm-security-2-holes-cheese-head-tap-screw-a2/p/ZT3925669S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.2x13mm Security 2-HOLES Cheese Head Tap Screw A2
Material
Stainless Steel
Head Shape
Pan Head
Length
13
Driving Features
Snake Eyes
Thread Size
4.2
Grade
A2
Material Technical
A2
D
4.2mm
dk (max.)
7.6
Thread
Self tapping thread
k (max.)
2.2
L
13mm
No. Drive
TH5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome