Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x16mm Security 2-HOLES Cheese Head Tap Screw A2
By Qualfast
Order Code:
ZT3925700S
£0.41
each
Inc VAT (20%)
£41.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.41
0%
100 - 199
£0.39
5%
200 - 499
£0.38
7.5%
500 - 999
£0.36
12%
1000 +
£0.34
17%
Add to basket
Minimum order quantity: 100.
Get it in
24-30
working days
Available
GBP
41.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x16mm-security-2-holes-cheese-head-tap-screw-a2/p/ZT3925700S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.2x16mm Security 2-HOLES Cheese Head Tap Screw A2
Driving Features
Snake Eyes
Thread Size
4.2
Material
Stainless Steel
Grade
A2
Length
16
Head Shape
Pan Head
No. Drive
TH5
dk (max.)
7.6
Thread
Self Tapping Thread
Material Technical
A2
k (max.)
2.2
D
4.2mm
L
16mm
MFR Part No.
51595.042.016