Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M6x25 Security Csk Skt Screw with Plug A2
By Qualfast
Order Code:
ZT3759009S
£1.29
each
Inc VAT (20%)
£129.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.29
0%
100 - 199
£1.24
4%
200 +
£1.19
8%
Add to basket
Minimum order quantity: 100.
Get it in
24-30
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m6x25-security-csk-skt-screw-with-plug-a2/p/ZT3759009S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x25 Security Csk Skt Screw with Plug A2
Thread Size
M6
Head Shape
Countersunk Head
Length
25
Grade
A2
Driving Features
Hexagon Socket
Material
Stainless Steel
L
25mm
d-D
M6
Thread
Metric Thread
dk (max.)
12
Socket
4
Material Technical
A2
k (max.)
3.45
MFR Part No.
51673.060.025