0
1
2
3

8x70mm Taper Pin Turned A1

Order Code: ZT3307498S

£3.39each Inc VAT (20%)
£169.50 minimum order value
QuantityPriceDiscount
1 - 49£3.390%
50 - 99£3.254%
100 +£3.128%

Minimum order quantity: 50.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 8x70mm Taper Pin Turned A1
  • System of Measurement
    Metric
  • Leading Standard
    DIN 1
  • Length
    70mm
  • Material
    Stainless Steel
  • Taper
    1, 50
  • Diameter
    8.0mm
  • Grade
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome