Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thread Rolling Screws
M2.5x5 Pozi Rsd Cheese Head Thread Roll Screw A2
By Qualfast
Order Code:
ZT3934553S
£0.05
each
Inc VAT (20%)
£50.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
12-15
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/thread-rolling-screws/m2-5x5-pozi-rsd-cheese-head-thread-roll-screw-a2/p/ZT3934553S
Add to quotation
View all Thread Rolling Screws
Description
Metric
Stainless Steel A2
Specifications
Technical Information
Specifications for M2.5x5 Pozi Rsd Cheese Head Thread Roll Screw A2
Grade
A2
Head Shape
Raised Cheese Head
Thread Size
M2.5
Thread Direction
Right
Leading Standard
DIN 7500 CE - Z
Driving Features
Pozidriv
Length
5
Thread
Metric Thread
Material
Stainless Steel
k (max.)
2.12
dk (max.)
5
Diameter
M2.5
P
0.45
No. Cross Recess
1
Material Technical
A2
d-D
M2.5
DIN
7500-1-CE Z
L
5mm
MFR Part No.
51330.025.005