M2.5x6 Pozi Csk Thread Roll Screw A2
0
1
2

M2.5x6 Pozi Csk Thread Roll Screw A2

Order Code: ZT3805462S

£0.04each Inc VAT (20%)
£40.00 minimum order value

Minimum order quantity: 1000.

Description

Metric
Stainless Steel A2

Specifications for M2.5x6 Pozi Csk Thread Roll Screw A2
  • Length
    6
  • Head Shape
    Countersunk Head
  • Thread Direction
    Right
  • Thread Size
    M2.5
  • Leading Standard
    DIN 7500
  • Grade
    A2
  • Thread
    Metric Thread
  • Material
    Stainless Steel
  • Driving Features
    Pozidriv

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome