M2.5x6 Pozi Rsd Cheese Head Thread Roll Screw A2
0
1

M2.5x6 Pozi Rsd Cheese Head Thread Roll Screw A2

Order Code: ZT3934472S

£0.05each Inc VAT (20%)
£50.00 minimum order value

Minimum order quantity: 1000.

Description

Metric
Stainless Steel A2

Specifications for M2.5x6 Pozi Rsd Cheese Head Thread Roll Screw A2
  • Material
    Stainless Steel
  • Head Shape
    Raised Cheese Head
  • Thread
    Metric Thread
  • Leading Standard
    DIN 7500 CE - Z
  • Thread Size
    M2.5
  • Driving Features
    Pozidriv
  • Grade
    A2
  • Thread Direction
    Right
  • Length
    6
  • d-D
    M2.5
  • L
    6mm
  • k (max.)
    2.12
  • dk (max.)
    5
  • Diameter
    M2.5
  • Material Technical
    A2
  • DIN
    7500-1-CE Z
  • P
    0.45
  • No. Cross Recess
    1
  • MFR Part No.
    51330.025.006

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome