M2.5x8 Pozi Csk Thread Roll Screw A2
0
1
2

M2.5x8 Pozi Csk Thread Roll Screw A2

Order Code: ZT3805541S

£0.04each Inc VAT (20%)
£40.00 minimum order value

Minimum order quantity: 1000.

Description

Metric
Stainless Steel A2

Specifications for M2.5x8 Pozi Csk Thread Roll Screw A2
  • Material
    Stainless Steel
  • Head Shape
    Countersunk Head
  • Driving Features
    Pozidriv
  • Thread Direction
    Right
  • Thread Size
    M2.5
  • Leading Standard
    DIN 7500
  • Grade
    A2
  • Thread
    Metric Thread
  • Length
    8
  • d-D
    M2.5
  • L
    8mm
  • dk (max.)
    4.7
  • Diameter
    M2.5
  • DIN
    7500-1-NE Z
  • k (max.)
    1.5
  • P
    0.45
  • No. Cross Recess
    1
  • Material Technical
    A2
  • MFR Part No.
    51331.025.008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome