M3x10 TORX Csk Thread Roll Screw A2

M3x10 TORX Csk Thread Roll Screw A2

Order Code: ZT3958243S

£0.06each Inc VAT (20%)
£60.00 minimum order value

Minimum order quantity: 1000.

Description

Metric
Stainless Steel A2

Specifications for M3x10 TORX Csk Thread Roll Screw A2
  • Head Shape
    Countersunk Head
  • Length
    10
  • Leading Standard
    DIN 7500 - 1
  • Grade
    A2
  • Thread
    Metric Thread
  • Driving Features
    TX
  • Thread Size
    M3
  • Thread Direction
    Right
  • Material
    Stainless Steel
  • L
    10mm
  • d-D
    M3
  • dk (max.)
    5.6
  • Diameter
    M3
  • DIN
    7500-1-QE
  • Material Technical
    A2
  • P
    0.5
  • k (max.)
    1.65
  • Socket
    10
  • MFR Part No.
    51329.030.010

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome