Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thread Rolling Screws
M3x10 TORX Rsd Cheese Head Thread Roll Screw A2
By Qualfast
Order Code:
ZT3306191S
£0.05
each
Inc VAT (20%)
£50.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
12-15
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/thread-rolling-screws/m3x10-torx-rsd-cheese-head-thread-roll-screw-a2/p/ZT3306191S
Add to quotation
View all Thread Rolling Screws
Description
Metric
Stainless Steel A2
Specifications
Technical Information
Specifications for M3x10 TORX Rsd Cheese Head Thread Roll Screw A2
Thread Direction
Right
Driving Features
TX
Material
Stainless Steel
Head Shape
Raised Cheese Head
Thread
Metric Thread
Leading Standard
DIN 7500 - 1
Grade
A2
Thread Size
M3
Length
10
Socket
10
d-D
M3
k (max.)
2.52
dk (max.)
6
DIN
7500-1-PE
Diameter
M3
L
10mm
P
0.5
Material Technical
A2
MFR Part No.
51327.030.010