M3x12 Pozi Csk Thread Roll Screw A2
0
1
2

M3x12 Pozi Csk Thread Roll Screw A2

Order Code: ZT3805609S

£0.05each Inc VAT (20%)
£50.00 minimum order value

Minimum order quantity: 1000.

Description

Metric
Stainless Steel A2

Specifications for M3x12 Pozi Csk Thread Roll Screw A2
  • Thread
    Metric Thread
  • Leading Standard
    DIN 7500
  • Material
    Stainless Steel
  • Thread Size
    M3
  • Driving Features
    Pozidriv
  • Length
    12
  • Grade
    A2
  • Head Shape
    Countersunk Head
  • Thread Direction
    Right
  • L
    12mm
  • DIN
    7500-1-NE Z
  • Material Technical
    A2
  • k (max.)
    1.65
  • d-D
    M3
  • P
    0.5
  • dk (max.)
    5.6
  • Diameter
    M3
  • No. Cross Recess
    1
  • MFR Part No.
    51331.030.012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome