M4x12 TORX Rsd Cheese Head Thread Roll Screw A2
0
1

M4x12 TORX Rsd Cheese Head Thread Roll Screw A2

Order Code: ZT3306315SCopy

£0.05each Inc VAT (20%)
£50.00 minimum order value

Minimum order quantity: 1000.

Description

Metric
Stainless Steel A2

Specifications for M4x12 TORX Rsd Cheese Head Thread Roll Screw A2
  • Grade
    A2
  • Length
    12
  • Head Shape
    Raised Cheese Head
  • Leading Standard
    DIN 7500 - 1
  • Material
    Stainless Steel
  • Thread Direction
    Right
  • Thread Size
    M4
  • Driving Features
    TX
  • Thread
    Metric Thread
  • P
    0.7
  • Socket
    20
  • d-D
    M4
  • L
    12mm
  • dk (max.)
    8
  • Diameter
    M4
  • Material Technical
    A2
  • k (max.)
    3.25
  • DIN
    7500-1-PE
  • MFR Part No.
    51327.040.012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome