Specifications for M4x16 Pozi Csk Thread Roll Screw A2
  • Length
    16
  • Material
    Stainless Steel
  • Thread Direction
    Right
  • Head Shape
    Countersunk Head
  • Driving Features
    Pozidriv
  • Thread Size
    M4
  • Thread
    Metric Thread
  • Grade
    A2
  • Leading Standard
    DIN 7500
  • No. Cross Recess
    2
  • DIN
    7500-1-NE Z
  • dk (max.)
    8
  • Diameter
    M4
  • k (max.)
    2.7
  • d-D
    M4
  • L
    16mm
  • P
    0.7
  • Material Technical
    A2
  • MFR Part No.
    51331.040.016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome