M4x16 TORX Rsd Cheese Head Thread Roll Screw A2
0
1

M4x16 TORX Rsd Cheese Head Thread Roll Screw A2

Order Code: ZT3306268S

£0.08each Inc VAT (20%)
£80.00 minimum order value
QuantityPriceDiscount
1 - 4999£0.080%
5000 +£0.0712.5%

Minimum order quantity: 1000.

Description

Metric
Stainless Steel A2

Specifications for M4x16 TORX Rsd Cheese Head Thread Roll Screw A2
  • Grade
    A2
  • Material
    Stainless Steel
  • Length
    16
  • Driving Features
    TX
  • Thread Size
    M4
  • Leading Standard
    DIN 7500 - 1
  • Head Shape
    Raised Cheese Head
  • Thread Direction
    Right
  • Thread
    Metric Thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome