Specifications for M4x20 Pozi Rsd Cheese Head Thread Roll Screw A2
  • Thread
    Metric Thread
  • Driving Features
    Pozidriv
  • Head Shape
    Raised Cheese Head
  • Length
    20
  • Thread Size
    M4
  • Thread Direction
    Right
  • Material
    Stainless Steel
  • Grade
    A2
  • Leading Standard
    DIN 7500 CE - Z
  • d-D
    M4
  • Diameter
    M4
  • Material Technical
    A2
  • k (max.)
    3.25
  • L
    20mm
  • P
    0.7
  • No. Cross Recess
    2
  • dk (max.)
    8
  • DIN
    7500-1-CE Z
  • MFR Part No.
    51330.040.020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome