M5x30 Pozi Csk Thread Roll Screw A2
0
1
2

M5x30 Pozi Csk Thread Roll Screw A2

Order Code: ZT3805515S

£0.12each Inc VAT (20%)
£60.00 minimum order value
£0.137.5% off
QuantityPriceDiscount
1 - 499£0.120%
500 +£0.118.5%

Minimum order quantity: 500.

Description

Metric
Stainless Steel A2

Specifications for M5x30 Pozi Csk Thread Roll Screw A2
  • Head Shape
    Countersunk Head
  • Leading Standard
    DIN 7500
  • Thread
    Metric Thread
  • Grade
    A2
  • Material
    Stainless Steel
  • Thread Size
    M5
  • Driving Features
    Pozidriv
  • Length
    30
  • Thread Direction
    Right
  • Material Technical
    A2
  • k (max.)
    2.7
  • P
    0.8
  • Diameter
    M5
  • DIN
    7500-1-NE Z
  • L
    30mm
  • dk (max.)
    9.2
  • No. Cross Recess
    2
  • d-D
    M5
  • MFR Part No.
    51331.050.030

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome