M6x12 TORX Rsd Cheese Head Thread Roll Screw A2
0
1

M6x12 TORX Rsd Cheese Head Thread Roll Screw A2

Order Code: ZT3306295S

£0.18each Inc VAT (20%)
£90.00 minimum order value
QuantityPriceDiscount
1 - 499£0.180%
500 +£0.175.5%

Minimum order quantity: 500.

Description

Metric
Stainless Steel A2

Specifications for M6x12 TORX Rsd Cheese Head Thread Roll Screw A2
  • Grade
    A2
  • Head Shape
    Raised Cheese Head
  • Thread Direction
    Right
  • Thread
    Metric Thread
  • Thread Size
    M6
  • Length
    12
  • Leading Standard
    DIN 7500 - 1
  • Material
    Stainless Steel
  • Driving Features
    TX
  • dk (max.)
    12
  • L
    12mm
  • k (max.)
    4.75
  • Diameter
    M6
  • d-D
    M6
  • Material Technical
    A2
  • Socket
    30
  • DIN
    7500-1-PE
  • P
    1
  • MFR Part No.
    51327.060.012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome