M6x20 Pozi Rsd Cheese Head Thread Roll Screw A2
0
1

M6x20 Pozi Rsd Cheese Head Thread Roll Screw A2

Order Code: ZT3934524S

£0.21each Inc VAT (20%)
£105.00 minimum order value
QuantityPriceDiscount
1 - 499£0.210%
500 - 999£0.205%
1000 +£0.199.5%

Minimum order quantity: 500.

Description

Metric
Stainless Steel A2

Specifications for M6x20 Pozi Rsd Cheese Head Thread Roll Screw A2
  • Thread Size
    M6
  • Thread
    Metric Thread
  • Grade
    A2
  • Length
    20
  • Thread Direction
    Right
  • Head Shape
    Raised Cheese Head
  • Driving Features
    Pozidriv
  • Leading Standard
    DIN 7500 CE - Z
  • Material
    Stainless Steel
  • Diameter
    M6
  • Material Technical
    A2
  • DIN
    7500-1-CE Z
  • P
    1
  • d-D
    M6
  • dk (max.)
    12
  • L
    20mm
  • No. Cross Recess
    3
  • k (max.)
    4.75
  • MFR Part No.
    51330.060.020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome