Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thread Rolling Screws
M6x25 Pozi Rsd Cheese Head Thread Roll Screw A2
By Qualfast
Order Code:
ZT3934534S
£0.23
each
Inc VAT (20%)
£115.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.23
0%
500 - 999
£0.22
4.5%
1000 +
£0.21
8.5%
Add to basket
Minimum order quantity: 500.
Get it in
12-15
working days
Available
GBP
115.00
https://www.zoro.co.uk/shop/fasteners/thread-rolling-screws/m6x25-pozi-rsd-cheese-head-thread-roll-screw-a2/p/ZT3934534S
Add to quotation
View all Thread Rolling Screws
Description
Metric
Stainless Steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x25 Pozi Rsd Cheese Head Thread Roll Screw A2
Length
25
Material
Stainless Steel
Driving Features
Pozidriv
Leading Standard
DIN 7500 CE - Z
Head Shape
Raised Cheese Head
Thread Size
M6
Thread
Metric Thread
Grade
A2
Thread Direction
Right
dk (max.)
12
Material Technical
A2
Diameter
M6
P
1
DIN
7500-1-CE Z
k (max.)
4.75
d-D
M6
No. Cross Recess
3
L
25mm
MFR Part No.
51330.060.025