Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thread Rolling Screws
M6x25 TORX Rsd Cheese Head Thread Roll Screw A2
By Qualfast
Order Code:
ZT3306308S
£0.26
each
Inc VAT (20%)
£130.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.26
0%
500 - 999
£0.25
4%
1000 +
£0.24
7.5%
Add to basket
Minimum order quantity: 500.
Get it in
12-15
working days
Available
GBP
130.00
https://www.zoro.co.uk/shop/fasteners/thread-rolling-screws/m6x25-torx-rsd-cheese-head-thread-roll-screw-a2/p/ZT3306308S
Add to quotation
View all Thread Rolling Screws
Description
Metric
Stainless Steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M6x25 TORX Rsd Cheese Head Thread Roll Screw A2
Driving Features
TX
Head Shape
Raised Cheese Head
Grade
A2
Thread Size
M6
Thread
Metric Thread
Thread Direction
Right
Leading Standard
DIN 7500 - 1
Material
Stainless Steel
Length
25
d-D
M6
k (max.)
4.75
Diameter
M6
Socket
30
Material Technical
A2
dk (max.)
12
L
25mm
DIN
7500-1-PE
P
1
MFR Part No.
51327.060.025